This product requires certification to purchase.

1-1/4 in. Copper DWV Male Adapter

You last purchased this on
 

1-1/4 in. Copper DWV Male Adapter

  • Fast #
  • Part #CDWVMAH
  • Item #8961
  • Manufacturer Part #H030250
3.7 out of 5 Customer Rating
You last purchased this on
 

1-1/4 in. Copper DWV Male Adapter

  • Fast #
  • Part #CDWVMAH
  • Item #8961
  • Manufacturer Part #H030250
3.7 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 100 Pallet: 21800
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Dezincification resistant
  • DWV
  • The male adapter features a solder cup and male NPT thread.
  • The fitting provides a means of adapting a solder connection to a threaded connection.
  • Requires Certification

Specifications

ANSI:
ANSI 61, ANSI B16.22
ASME:
ASME B16.22
ASTM:
ASTM B-75
Clean Bagged:
No
End Connection 1:
Female Sweat
End Connection 2:
MPT
End Connections:
Female Sweat x MPT
FM Approved:
No
Fitting Size 1:
1-1/4 in
Fitting Size 2:
1-1/4 in
Fitting Sizes:
1-1/4 in
Fitting Type:
Male Adapter
IAPMO Listed:
No
Length:
1-33/50 in
Material:
Wrot Copper DWV
NSF:
NSF 61
NSF Certified:
Yes
Origin:
Domestic
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
UL Listed:
No