This product requires certification to purchase.

1-1/4 in. DWV Tube

You last purchased this on
 

1-1/4 in. DWV Tube

  • Fast #
  • Part #CUNI9010ST072H
  • Item #2144810
5 out of 5 Customer Rating
You last purchased this on
 

1-1/4 in. DWV Tube

  • Fast #
  • Part #CUNI9010ST072H
  • Item #2144810
5 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM B-466
Diameter - Outside:
1-33/50 in
FM Approved:
No
Fire Suppression System Rated:
No
Material:
Copper, Iron, Nickel
NSF Certified:
No
Origin:
Domestic
Pipe Wall Type:
Seamless
PipeTubing Size:
1-1/4 in
Wall Thickness:
0.072 in