1-1/4 in. Fitting x Sweat Cast Copper and Bronze DWV Plug Adapter
1-1/4 in. Fitting x Sweat Cast Copper and Bronze DWV Plug Adapter
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 100 Pallet: 6400-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Dezincification resistant
- DWV
- Cast copper
- The flush fitting cleanout features a male solder end and cleanout with plug.
- The fitting provides a means of clearing potential clogs in certain portions of the drainage system.
Specifications
- ASTM:
- ASTM B-584
- End Connection 1:
- Fitting
- End Connection 2:
- Sweat
- End Connections:
- Fitting x Sweat
- Fitting Size 1:
- 1-1/4 in
- Fitting Size 2:
- 1-1/4 in
- Fitting Sizes:
- 1-1/4 in
- Fitting Type:
- Straight, DWV, Plug, Adapter
- Material:
- Cast Copper, Bronze
- Origin:
- Domestic
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov