1-1/4 in. Flared 150# Galvanized Malleable Iron Flange
1-1/4 in. Flared 150# Galvanized Malleable Iron Flange
Package Quantity Info:
Each: 1 Inner Pack: 30 Case: 60 Pallet: 2160-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Manufacturer may vary by location
- Material: Malleable Iron
- Coating: Galvanized
- Flange Type: Floor
- Rating: 150#
- Domestic
Specifications
- Coating:
- Galvanized
- End Connection 1:
- Flare
- End Connection 2:
- Flare
- End Connections:
- Flare
- Fitting Size 1:
- 1-1/4 in
- Fitting Size 2:
- 1-1/4 in
- Fitting Sizes:
- 1-1/4 in
- Fitting Type:
- Straight
- Flange Type:
- Floor
- Material:
- Malleable Iron
- Origin:
- Domestic
- Pressure Class:
- 150#