1-1/4 in. FNPT 300# Black 45 Degree Malleable Iron Elbow
1-1/4 in. FNPT 300# Black 45 Degree Malleable Iron Elbow
Package Quantity Info:
Each: 1 Inner Pack: 12 Case: 24 Pallet: 1392-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Manufacturer may vary by location
Documents
Specifications
- ASME:
- ASME B16.3
- Application:
- Residential, Air, Oil, Water, Natural Gas, Steam
- Coating:
- Black
- Elbow Degree:
- 45 DD
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- Fitting Size 1:
- 1-1/4 in
- Fitting Size 2:
- 1-1/4 in
- Fitting Sizes:
- 1-1/4 in
- Fitting Type:
- Straight, Elbow
- Material:
- Malleable Iron
- Maximum Temperature:
- 550
- Origin:
- Domestic
- Pressure Class:
- 300#
- Schedule Class:
- SCH 80/XH
- Temperature Range:
- -20 to 550 Deg F
- UL Listed:
- Yes