This product requires certification to purchase.

1-1/4 in. Global Black Steel Weld Half Coupling

You last purchased this on
 

1-1/4 in. Global Black Steel Weld Half Coupling

  • Fast #
  • Part #IBSHCSTH
  • Item #406433
  • Manufacturer Part #MN-M-HCB06
5 out of 5 Customer Rating
You last purchased this on
 

1-1/4 in. Global Black Steel Weld Half Coupling

  • Fast #
  • Part #IBSHCSTH
  • Item #406433
  • Manufacturer Part #MN-M-HCB06
5 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 48 Case: 192 Pallet: 9216
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Manufacturer may vary by location
  • Material: carbon steel
  • Coating: Black
  • Coupling Type: Straight Half
  • Threaded
  • Import
  • Requires Certification

Specifications

Clean Bagged:
No
Coating:
Black
FM Approved:
No
Fitting Size 1:
1-1/4 in
Fitting Size 2:
1-1/4 in
Fitting Sizes:
1-1/4 in
Fitting Type:
Coupling, Straight
IAPMO Listed:
No
Length:
31/32 in
Material:
Steel
NSF Certified:
No
Origin:
Global
UL Listed:
No