1-1/4 in. Imported Copper Coupling with Stop (1-3/8 in. OD)
1-1/4 in. Imported Copper Coupling with Stop (1-3/8 in. OD)
Package Quantity Info:
Each: 1 Case: 100-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Wrot copper
- Unaffected by sunlight, has no special storage requirements and cannot produce toxic fumes in a fire
- Nonflammable
- Biostatic and inhibits bacterial growth on its surface
- Lightweight, strong and corrosion resistant
- CSA B125, NSF/ANSI Standard 61
Specifications
- ANSI:
- ANSI 61, ANSI B16.22
- ASTM:
- ASTM B-584, ASTM B-75
- Clean Bagged:
- No
- Diameter - Outside:
- 1-3/8 in
- End Connection 1:
- Female Sweat
- End Connection 2:
- Female Sweat
- End Connections:
- Female Sweat
- Fitting Size 1:
- 1-1/4 in
- Fitting Size 2:
- 1-1/4 in
- Fitting Sizes:
- 1-1/4 in
- Fitting Type:
- Coupling
- Material:
- Wrot Copper
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Weight:
- 0.15 lb