1-1/4 in. Insert x MIPT Barbed Straight PVC 90 Degree Elbow
1-1/4 in. Insert x MIPT Barbed Straight PVC 90 Degree Elbow
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 10-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Product Details
Documents
Specifications
- ASTM:
- ASTM D-2609
- Clean Bagged:
- No
- Color Finish Name:
- Grey
- Elbow Degree:
- 90 DD
- End Connection 1:
- Barbed
- End Connection 2:
- MIPT
- End Connections:
- Barbed x MIPT
- FM Approved:
- No
- Fitting Size 1:
- 1-1/4 in
- Fitting Size 2:
- 1-1/4 in
- Fitting Sizes:
- 1-1/4 in
- Fitting Type:
- Elbow
- Material:
- Plastic
- Material Type:
- PVC
- NSF:
- NSF 14
- NSF Certified:
- Yes
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov