This product requires certification to purchase.

1-1/4 in. MPT x Socket Schedule 80 CPVC Adapter

You last purchased this on
 

1-1/4 in. MPT x Socket Schedule 80 CPVC Adapter

  • Fast #
  • Part #S836012C
  • Item #4485987
  • Manufacturer Part #836-012C
3.2 out of 5 Customer Rating
You last purchased this on
 

1-1/4 in. MPT x Socket Schedule 80 CPVC Adapter

  • Fast #
  • Part #S836012C
  • Item #4485987
  • Manufacturer Part #836-012C
3.2 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 60
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI 61 Annex G, ANSI B16.5
ASTM:
ASTM D-1784, ASTM D-2467
Clean Bagged:
No
Color Finish Name:
Grey
End Connection 1:
MPT
End Connection 2:
Socket Weld
End Connections:
MPT x Socket Weld
FM Approved:
No
Fitting Size 1:
1-1/4 in
Fitting Size 2:
1-1/4 in
Fitting Sizes:
1-1/4 in
Fitting Type:
Adapter
IAPMO Listed:
No
Length:
2-1/4 in
Material:
Plastic
Material Type:
CPVC
NSF:
NSF 61 Annex G
NSF Certified:
Yes
Origin:
Domestic
Proposition 65:
WARNING: Cancer - www.P65Warnings.ca.gov
Schedule Class:
80