This product requires certification to purchase.

1-1/4 in. NPS 300# Black Ductile Iron Cross

You last purchased this on
 

1-1/4 in. NPS 300# Black Ductile Iron Cross

  • Fast #
  • Part #IBDICRH
  • Item #3297199
  • Manufacturer Part #0840006654
4.7 out of 5 Customer Rating
You last purchased this on
 

1-1/4 in. NPS 300# Black Ductile Iron Cross

  • Fast #
  • Part #IBDICRH
  • Item #3297199
  • Manufacturer Part #0840006654
4.7 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Manufacturer may vary by location
  • Requires Certification

Specifications

Application:
Fire Protection
Coating:
Black
End Connection 1:
NPS
End Connection 2:
NPS
End Connection 3:
NPS
End Connection 4:
NPS
End Connections:
NPS x NPS x NPS x NPS
Fitting Size 1:
1-1/4 in
Fitting Size 2:
1-1/4 in
Fitting Size 3:
1-1/4 in
Fitting Size 4:
1-1/4 in
Fitting Sizes:
1-1/4 in
Fitting Type:
Straight
Material:
Ductile Iron