1-1/4 in. NPT Global Black Carbon Steel Nipple
1-1/4 in. NPT Global Black Carbon Steel Nipple
Package Quantity Info:
Each: 1 Inner Pack: 24 Case: 48 Pallet: 2400-
Pick Up: 5 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Manufacturer may vary by location
- Material: carbon steel
- Coating: Black
- Threaded
- Import
Documents
Specifications
- ASME:
- ASME B1.20.1
- ASTM:
- ASTM A-53, ASTM A-53M, ASTM A-733
- Application:
- Residential
- Coating:
- Black
- End Connection 1:
- MPT
- End Connection 2:
- MPT
- End Connections:
- MPT
- FM Approved:
- No
- Fitting Size 1:
- 1-1/4 in
- Fitting Size 2:
- 1-1/4 in
- Fitting Sizes:
- 1-1/4 in
- Fitting Type:
- Nipple
- IAPMO Listed:
- No
- ISO:
- ISO 14001, ISO 9001, ISO 9001:2000
- Length:
- 6 in
- Material:
- Welded Steel
- NSF Certified:
- No
- Origin:
- Global
- Schedule Class:
- 40
- UL Listed:
- No