This product requires certification to purchase.

1-1/4 in. Plastic Butt Fusion Cap

You last purchased this on
 

1-1/4 in. Plastic Butt Fusion Cap

  • Fast #
  • Part #MPEI10BCAPH
  • Item #1264512
  • Manufacturer Part #6910052
3.8 out of 5 Customer Rating
You last purchased this on
 

1-1/4 in. Plastic Butt Fusion Cap

  • Fast #
  • Part #MPEI10BCAPH
  • Item #1264512
  • Manufacturer Part #6910052
3.8 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM D-2513, ASTM D-3261
CSA Certified:
CSA B137.4
Clean Bagged:
No
End Connection 1:
Butt Weld
End Connections:
Butt Weld
FM Approved:
No
Fitting Size 1:
1-1/4 in
Fitting Sizes:
1-1/4 in
Fitting Type:
Cap
Material:
Plastic
Material Type:
MDPE
NSF Certified:
No
Schedule Class:
SDR 10