This product requires certification to purchase.

1-1/4 in. Plastic Socket Weld 235# Ball Valve

You last purchased this on
 

1-1/4 in. Plastic Socket Weld 235# Ball Valve

  • Fast #
  • Part #S2422012G
  • Item #7528362
  • Manufacturer Part #2422-012G
4 out of 5 Customer Rating
You last purchased this on
 

1-1/4 in. Plastic Socket Weld 235# Ball Valve

  • Fast #
  • Part #S2422012G
  • Item #7528362
  • Manufacturer Part #2422-012G
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Chemical & corrosion resistant PVC gray or PVC white construction
  • Schedule 80 full-bore design
  • Strong, buttress thread union nut
  • High impact polypropylene handle
  • Spears® Single O-ring Safe-T-Shear® Stem Design
  • Buna-N, EPDM or FKM O-rings
  • Self adjusting PTFE floating seat design
  • Fully serviceable, replaceable components
  • Valves with EPDM O-rings NSF® certified for potable water use
  • Suitable for vacuum service
  • Requires Certification

Documents


Specifications

ASTM:
ASTM D-1784 Class 12454, ASTM F-1970
Clean Bagged:
No
Color Finish Name:
Grey
End Connection 1:
Socket Weld
End Connection 2:
Socket Weld
End Connections:
Socket Weld
FM Approved:
No
Handle Length (in):
3-1/2 in
Handle Material:
Polypropylene
IAPMO Listed:
No
Length:
4-1/8 in
Material:
Plastic, Rubber
Material Type:
EPDM, PTFE, PVC, Polypropylene
Maximum Temperature:
140
NSF Certified:
Yes
Origin:
Domestic
Pressure Class:
235#
Proposition 65:
WARNING: Cancer - www.P65Warnings.ca.gov
Recommended Valve Application:
Potable Water
Schedule Class:
80
Temperature Range:
Up to 150 Deg F (Up to 66 Deg C)
UL Listed:
No
Valve Body Material:
PVC
Valve Disc Material:
EPDM
Valve Operator:
T-Handle
Valve Port Opening:
Full Port
Valve Seat Material:
PTFE
Valve Size:
1-1/4 in
Valve Type:
Ball Valve
Weight:
0.75 lb