This product requires certification to purchase.

1-1/4 in. Plastic Socket Weld x Threaded Ball Check Valve

You last purchased this on
 

1-1/4 in. Plastic Socket Weld x Threaded Ball Check Valve

  • Fast #
  • Part #S2229012
  • Item #1118716
  • Manufacturer Part #2229-012
4.2 out of 5 Customer Rating
You last purchased this on
 

1-1/4 in. Plastic Socket Weld x Threaded Ball Check Valve

  • Fast #
  • Part #S2229012
  • Item #1118716
  • Manufacturer Part #2229-012
4.2 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Chemical & corrosion resistant PVC or CPVC construction
  • Strong, buttress thread union nuts
  • Fully serviceable, replaceable components
  • Schedule 80 full-port design
  • Uses standard o-ring seat
  • EPDM or FKM o-rings
  • Sizes 1/2 in. – 2 in. pressure rated to 235 psi @ 73°F, sizes 2-1/2 in. – 6 in. and all flanged pressure rated to 150 psi @ 73°F
  • Suitable for either horizontal or vertical installations
  • EPDM valves NSF certified for potable water use
  • Suitable for vacuum service
  • Requires Certification

Documents


Specifications

ASTM:
ASTM D-1784, ASTM F-1970
Color Finish Name:
Grey
End Connection 1:
Union
End Connection 2:
Union
End Connections:
Union
Flow Rate:
0.40 gpm
Height:
3-11/16 in
Installation Type:
Horizontal Mount, Vertical Mount
Length:
7 in
Material:
Plastic, Rubber
Material Type:
EPDM, PVC
Maximum Temperature:
140
NSF Certified:
Yes
Origin:
Domestic
Pressure - High:
235
Pressure Class:
235#
Proposition 65:
WARNING: Cancer - www.P65Warnings.ca.gov
Recommended Valve Application:
Water, Potable Water
Schedule Class:
80
UL Listed:
No
Valve Body Material:
PVC
Valve Body Style:
1-way
Valve Disc Material:
PVC
Valve Port Opening:
Full Port
Valve Seat Material:
EPDM
Valve Size:
1-1/4 in
Valve Type:
Ball Check Valve
Weight:
1.5 lb