1-1/4 in. Threaded 125# Black Cast Iron Tee
1-1/4 in. Threaded 125# Black Cast Iron Tee
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Manufacturer may vary by location
- Coating: Black
- Rating: 125#
- Threaded
- Domestic
Specifications
- ASME:
- ASME B16.4
- Application:
- Plumbing, Mechanical, DWV, Potable Water, Fire Protection
- Coating:
- Black
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connection 3:
- FNPT
- End Connections:
- FNPT
- Fitting Size 1:
- 1-1/4 in
- Fitting Size 2:
- 1-1/4 in
- Fitting Size 3:
- 1-1/4 in
- Fitting Sizes:
- 1-1/4 in
- Fitting Type:
- Straight
- Material:
- Cast Iron
- Origin:
- Domestic
- Pressure Class:
- 125#