This product requires certification to purchase.

1-1/4 in. Weld Standard Bend

You last purchased this on
 

1-1/4 in. Weld Standard Bend

  • Fast #
  • Part #GWLRRBHE
  • Item #7517021
5 out of 5 Customer Rating
You last purchased this on
 

1-1/4 in. Weld Standard Bend

  • Fast #
  • Part #GWLRRBHE
  • Item #7517021
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

EA: 1 IP: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Clean Bagged:
No
End Connection 1:
Weld
End Connection 2:
Weld
End Connections:
Weld
FM Approved:
No
Fitting Size 1:
1-1/4 in
Fitting Size 2:
1-1/4 in
Fitting Sizes:
1-1/4 in
Fitting Type:
Bend, Long Radius, Return, Straight
IAPMO Listed:
No
Material:
Carbon Steel
NSF Certified:
No
Origin:
Domestic
Schedule Class:
Standard
UL Listed:
No