1-1/4 in. x 10 ft. Threaded Schedule 40 Galvanized Carbon Steel Pipe
1-1/4 in. x 10 ft. Threaded Schedule 40 Galvanized Carbon Steel Pipe
Package Quantity Info:
Each: 1 Stick: 10-
-
Shipping AvailableAvailable for immediate shipment
All Sizes
Product Details
Product Details
- Domestic
Specifications
- ASTM:
- ASTM A-53A
- Application:
- Residential
- Coating:
- Galvanized
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- Grade:
- A
- Length:
- 10 ft
- Material:
- Carbon Steel
- Origin:
- Domestic
- PipeTubing Size:
- 1-1/4 in
- Schedule Class:
- 40