This product requires certification to purchase.

1-1/4 in. x 14 mm. Zinc Plated Hex Washer Head Self-Drilling & Tapping Screw

You last purchased this on
 

1-1/4 in. x 14 mm. Zinc Plated Hex Washer Head Self-Drilling & Tapping Screw

  • Fast #
  • Part #I14N125SUWZ
  • Item #3576703
  • Manufacturer Part #14N125SUWZ
4.8 out of 5 Customer Rating
You last purchased this on
 

1-1/4 in. x 14 mm. Zinc Plated Hex Washer Head Self-Drilling & Tapping Screw

  • Fast #
  • Part #I14N125SUWZ
  • Item #3576703
  • Manufacturer Part #14N125SUWZ
4.8 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Coating:
Zinc Plated
Head Style:
Hex
Length:
1-1/4 in
Material:
Steel
Screw Head:
Hex Washer Head
Thread Size:
14 mm