This product requires certification to purchase.

1-1/4 in. x 250 ft. SDR 10 Flexible Gas Pipe

You last purchased this on
 

1-1/4 in. x 250 ft. SDR 10 Flexible Gas Pipe

  • Fast #
  • Part #PEI10MH250
  • Item #2465363
5 out of 5 Customer Rating
You last purchased this on
 

1-1/4 in. x 250 ft. SDR 10 Flexible Gas Pipe

  • Fast #
  • Part #PEI10MH250
  • Item #2465363
5 out of 5 Customer Rating

X Points
$1.00 per FOOT

Package Quantity Info:

Foot: 1 Roll: 250
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM D-2513, ASTM D-3350
Application:
Gas
End Connection 1:
Plain End
End Connection 2:
Plain End
End Connections:
Plain End
FM Approved:
No
Length:
250 ft
Material:
Plastic
Material Type:
MDPE
PipeTubing Size:
1-1/4 in
Schedule Class:
SDR 10
UL Listed:
No
Wall Thickness:
0.166 in