1-1/4 in. x 300 ft. SDR 10 Gas Pipe
1-1/4 in. x 300 ft. SDR 10 Gas Pipe
Package Quantity Info:
Foot: 1 Roll: 300-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- This medium density Polyethylene (MDPE) PE2708 (PE2406) solution is solid Yellow in color and an excellent choice for Natural Gas distribution systems, after meter applications, LPG/Propane systems, or systems operating at pressures less than 80 psi
Specifications
- ASTM:
- ASTM D-3350, ASTM D-2513
- Application:
- Gas
- Color Finish Category:
- Yellows
- Color Finish Name:
- Yellow
- End Connection 1:
- Plain End
- End Connection 2:
- Plain End
- End Connections:
- Plain End
- FM Approved:
- No
- Length:
- 300 ft
- Material:
- Plastic
- Material Type:
- MDPE, 2406
- Maximum Temperature:
- 140
- PipeTubing Size:
- 1-1/4 in
- Schedule Class:
- SDR 10
- UL Listed:
- No
- Wall Thickness:
- 0.166 in