1-1/4 in. x 500 ft. IPS SDR 11 HDPE Pressure Pipe in Yellow
1-1/4 in. x 500 ft. IPS SDR 11 HDPE Pressure Pipe in Yellow
Package Quantity Info:
Foot: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
- This high density polyethylene (HDPE) PE4710/PE100 (PE3408) solution is black with a solid yellow exterior shell. HDPE gas pipe is the preferred option for those applications where pressures up to 125 psi may be encountered, or where higher operating tem
Documents
Specifications
- ASTM:
- ASTM D-2513, ASTM D-2683, ASTM D-3035, ASTM D-3261, ASTM D-3350
- Application:
- Gas
- Color Finish Name:
- Yellow
- End Connection 1:
- Plain End
- End Connection 2:
- Plain End
- End Connections:
- Plain End
- FM Approved:
- No
- Length:
- 500 ft
- Material:
- Plastic
- Material Type:
- HDPE
- PipeTubing Size:
- 1-1/4 in
- Schedule Class:
- SDR 11
- UL Listed:
- No