This product requires certification to purchase.

1-1/4 x 1/2 in. 300# Black Malleable Iron Reducing Coupling

1-1/4 x 1/2 in. 300# Black Malleable Iron Reducing Coupling

  • Fast #
  • Part #B300RCHD
  • Item #87710
  • Manufacturer Part #0310543608
5 out of 5 Customer Rating

1-1/4 x 1/2 in. 300# Black Malleable Iron Reducing Coupling

  • Fast #
  • Part #B300RCHD
  • Item #87710
  • Manufacturer Part #0310543608
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 2025
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Details

  • Manufacturer may vary by location
  • Requires Certification

Documents


Specifications

ASME:
ASME B16.14, ASME B16.3, ASME B16.39
ASTM:
ASTM A-153, ASTM A-197
Application:
Fire Protection
Coating:
Black
End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT
Fitting Size 1:
1-1/4 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1-1/4 in x 1/2 in
Fitting Type:
Coupling, Reducing
Length:
2-19/50 in
Material:
Malleable Iron
NSF Certified:
No
Origin:
Domestic
Pressure - Maximum:
300 psi
Pressure Class:
300#
Schedule Class:
80
Temperature Range:
-20 to 150 Deg F
UL Listed:
Yes
UPC:
690291028052