This product requires certification to purchase.

1-1/4 x 1/2 in. 3000# 304L Stainless Steel Insert

You last purchased this on
 

1-1/4 x 1/2 in. 3000# 304L Stainless Steel Insert

You last purchased this on
 

1-1/4 x 1/2 in. 3000# 304L Stainless Steel Insert

  • Fast #
  • Part #IS4L3SIHD
  • Item #1337649
  • Manufacturer Part #SW3480D-2008
4 out of 5 Customer Rating

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Manufacturer may vary by location
  • Requires Certification

Specifications

Clean Bagged:
No
Fits Pipe Size:
1-1/4 in x 1/2 in
Fitting Type:
Insert, Reducing
Material:
Stainless Steel
Material Type:
304L
Origin:
Global
Pressure Class:
3000#
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov



Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing