This product requires certification to purchase.

1-1/4 x 1/2 in. CPVC Schedule 80 Female Bushing

You last purchased this on
 

1-1/4 x 1/2 in. CPVC Schedule 80 Female Bushing

  • Fast #
  • Part #CP80SFBHD
  • Item #342574
  • Manufacturer Part #059434
4.4 out of 5 Customer Rating
You last purchased this on
 

1-1/4 x 1/2 in. CPVC Schedule 80 Female Bushing

  • Fast #
  • Part #CP80SFBHD
  • Item #342574
  • Manufacturer Part #059434
4.4 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 25
Looking for compatible parts?

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Xirtec CPVC Schedule 80 Reducer Bushing Spig x Fpt
  • Requires Certification

Specifications

ANSI:
ANSI B1.20.1
ASME:
ASME B1.20.1
ASTM:
ASTM F-439
Application:
Pharmaceutical, Waterworks
CSA Certified:
CSA B137.6
Clean Bagged:
No
End Connection 1:
Spigot
End Connection 2:
FPT
End Connections:
Spigot x FPT
FM Approved:
No
Fitting Size 1:
1-1/4 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1-1/4 in x 1/2 in
Fitting Type:
Bushing
Material:
Plastic
Material Type:
CPVC
Maximum Temperature:
200
NSF:
NSF 14, NSF 61
NSF Certified:
Yes
Origin:
Domestic
Pressure - Maximum:
11400 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Schedule Class:
80