1-1/4 x 1/2 in. FNPT x MNPT 150# Black Malleable Iron Reducing Hex Bushing
1-1/4 x 1/2 in. FNPT x MNPT 150# Black Malleable Iron Reducing Hex Bushing
Package Quantity Info:
Each: 1 Inner Pack: 35 Case: 140-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Manufacturer may vary by location
- Material: Malleable Iron
- Coating: Black
- 150#
- Domestic
Documents
Specifications
- ASME:
- ASME B16.3
- Application:
- Residential, Air, Water, Natural Gas, Steam
- Coating:
- Black
- End Connection 1:
- FNPT
- End Connection 2:
- MNPT
- End Connections:
- FNPT x MNPT
- Fitting Size 1:
- 1-1/4 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1-1/4 in x 1/2 in
- Fitting Type:
- Reducing, Hex, Bushing
- Material:
- Malleable Iron
- Origin:
- Domestic
- Pressure Class:
- 150#
- UL Listed:
- Yes