This product requires certification to purchase.

1-1/4 x 1/2 x 1 in. Threaded 125# Cast Iron Tee

You last purchased this on
 

1-1/4 x 1/2 x 1 in. Threaded 125# Cast Iron Tee

  • Fast #
  • Part #BCITHDG
  • Item #3287
  • Manufacturer Part #0300041621
5 out of 5 Customer Rating
You last purchased this on
 

1-1/4 x 1/2 x 1 in. Threaded 125# Cast Iron Tee

  • Fast #
  • Part #BCITHDG
  • Item #3287
  • Manufacturer Part #0300041621
5 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

ASME:
ASME B1.20.1, ASME B16.4
ASTM:
ASTM A-126 Class A
Application:
Fire Protection, Gas, HVAC, Industrial, Mechanical, Mining, Oil, Plumbing
Coating:
Black
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connection 3:
Threaded
End Connections:
Threaded x Threaded x Threaded
Fitting Size 1:
1-1/4 in
Fitting Size 2:
1/2 in
Fitting Size 3:
1 in
Fitting Sizes:
1-1/4 in x 1/2 in x 1 in
Fitting Type:
Reducing, Tee
Material:
Cast Iron
Origin:
Domestic
Pressure Class:
125#
Schedule Class:
Standard