This product requires certification to purchase.

1-1/4 x 1/8 x 1-1/4 in. Cast Copper Female Baseboard Tee (C x FPT x C)

You last purchased this on
 

1-1/4 x 1/8 x 1-1/4 in. Cast Copper Female Baseboard Tee (C x FPT x C)

  • Fast #
  • Part #CCFCBTHAH
  • Item #34669
  • Manufacturer Part #B039000
4.9 out of 5 Customer Rating
You last purchased this on
 

1-1/4 x 1/8 x 1-1/4 in. Cast Copper Female Baseboard Tee (C x FPT x C)

  • Fast #
  • Part #CCFCBTHAH
  • Item #34669
  • Manufacturer Part #B039000
4.9 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 80 Pallet: 2560
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Cast Copper
  • End Connections: Sweat x Female x Sweat
  • Dezincification resistant
  • Use in U.S. drinking water applications is prohibited after January 3, 2014
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications


Specifications

ASTM:
ASTM B-584
Clean Bagged:
No
End Connection 1:
Female Sweat
End Connection 2:
FPT
End Connection 3:
Female Sweat
End Connections:
Female Sweat x FPT
Fitting Size 1:
1-1/4 in
Fitting Size 2:
1/8 in
Fitting Size 3:
1-1/4 in
Fitting Sizes:
1-1/4 in x 1/8 in x 1-1/4 in
Fitting Type:
Baseboard Tee
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Material:
Cast Copper
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov