1-1/4 x 1-1/2 in. Copper DWV Male Adapter
1-1/4 x 1-1/2 in. Copper DWV Male Adapter
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Dezincification resistant
- Wrot drainage fittings shall be in accordance with ASME B16.29
- Solder and threaded connections
- Male adapters adapt to standard female pipe threads
Specifications
- ANSI:
- ANSI B16.22
- ASME:
- ASME B16.29
- ASTM:
- ASTM B-75
- Clean Bagged:
- No
- End Connection 1:
- Female Sweat
- End Connection 2:
- MPT
- End Connections:
- Female Sweat x MPT
- FM Approved:
- No
- Fitting Size 1:
- 1-1/4 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 1-1/4 in x 1-1/2 in
- Fitting Type:
- Male Adapter
- Material:
- Wrot Copper DWV
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov