This product requires certification to purchase.

1-1/4 x 1-1/4 x 1/2 in. NPT 125# Cast Iron Tee

You last purchased this on
 

1-1/4 x 1-1/4 x 1/2 in. NPT 125# Cast Iron Tee

You last purchased this on
 

1-1/4 x 1-1/4 x 1/2 in. NPT 125# Cast Iron Tee

  • Fast #
  • Part #IBCITHHD
  • Item #1018757
  • Manufacturer Part #0800004350
5 out of 5 Customer Rating

Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Manufacturer may vary by location
  • Material: Cast Iron
  • Coating: Black
  • Tee Type: Reducing
  • Rating: 125#
  • Threaded
  • Import
  • Requires Certification

Documents


Specifications

ASME:
ASME B1.20.1, ASME B16.4
ASTM:
ASTM A-126, ASTM A-153 Class A
Application:
Fire Protection, Gas, HVAC, Industrial, Mechanical, Mining, Oil, Plumbing
Coating:
Black
End Connection 1:
NPT
End Connection 2:
NPT
End Connection 3:
NPT
End Connections:
NPT x NPT x NPT
Fitting Size 1:
1-1/4 in
Fitting Size 2:
1-1/4 in
Fitting Size 3:
1/2 in
Fitting Sizes:
1-1/4 in x 1-1/4 in x 1/2 in
Fitting Type:
Reducing, Tee
Material:
Cast Iron
Origin:
Global
Pressure Class:
125#
Schedule Class:
Standard



Customers Also Bought
1–6 of 18 items
Part #IBCI9G
Item #1018768
4.8 out of 5 Customer Rating
Requires Certification
Part #BCITJJG
Item #38178
3.8 out of 5 Customer Rating
Requires Certification
Part #BRTPLFBSPB
Item #5053106
5 out of 5 Customer Rating
Requires Certification
Part #BRLFTF
Item #3879980
5 out of 5 Customer Rating
Requires Certification
Part #BRLF125UD
Item #3879767
5 out of 5 Customer Rating
Requires Certification
Part #BRLF9K
Item #3879901
4.4 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #BCITG
Item #17775
3.8 out of 5 Customer Rating
Requires Certification
Part #BCITHGH
Item #28848
3.1 out of 5 Customer Rating
Requires Certification
Part #BCITGGD
Item #36270
3.9 out of 5 Customer Rating
Requires Certification
Part #BCITJGH
Item #14526
3.9 out of 5 Customer Rating
Requires Certification
Part #BCITJJG
Item #38178
3.8 out of 5 Customer Rating
Requires Certification
Part #BCITMMK
Item #15994
4.9 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing