This product requires certification to purchase.

1-1/4 x 1-1/4 x 3/4 in. 3000# A105 SW Tee Forged Steel Socket Weld

You last purchased this on
 

1-1/4 x 1-1/4 x 3/4 in. 3000# A105 SW Tee Forged Steel Socket Weld

  • Fast #
  • Part #FSSTHHF
  • Item #231908
  • Manufacturer Part #12401420
5 out of 5 Customer Rating
You last purchased this on
 

1-1/4 x 1-1/4 x 3/4 in. 3000# A105 SW Tee Forged Steel Socket Weld

  • Fast #
  • Part #FSSTHHF
  • Item #231908
  • Manufacturer Part #12401420
5 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25 Pallet: 875
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

ASME:
ASME B16.11
ASTM:
ASTM A-105
Clean Bagged:
No
End Connection 1:
Socket Weld
End Connection 2:
Socket Weld
End Connection 3:
Socket Weld
End Connections:
Socket Weld
FM Approved:
No
Fitting Size 1:
1-1/4 in
Fitting Size 2:
1-1/4 in
Fitting Size 3:
3/4 in
Fitting Sizes:
1-1/4 in x 1-1/4 in x 3/4 in
Fitting Type:
Reducing, Tee
IAPMO Listed:
No
Material:
Forged Carbon Steel
NSF Certified:
No
Origin:
Domestic
Pressure Class:
3000#
UL Listed:
No