This product requires certification to purchase.

1-1/4 x 1 in. 300# Black Malleable Iron Reducing Coupling

1-1/4 x 1 in. 300# Black Malleable Iron Reducing Coupling

  • Fast #
  • Part #B300RCHG
  • Item #38111
  • Manufacturer Part #0310543202
5 out of 5 Customer Rating

1-1/4 x 1 in. 300# Black Malleable Iron Reducing Coupling

  • Fast #
  • Part #B300RCHG
  • Item #38111
  • Manufacturer Part #0310543202
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 18 Case: 36
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Details

  • Manufacturer may vary by location
  • Requires Certification

Documents


Specifications

ASME:
ASME B16.3, ASME B1.20.1
ASTM:
ASTM A-197
Application:
Fire Protection
Coating:
Black
End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT
Fitting Size 1:
1-1/4 in
Fitting Size 2:
1 in
Fitting Sizes:
1-1/4 in x 1 in
Fitting Type:
Coupling
Length:
2-3/8 in
Material:
Malleable Iron
Maximum Temperature:
350
NSF:
NSF 61
NSF Certified:
Yes
Origin:
Domestic
Pressure - Maximum:
2000 psi
Pressure Class:
300#
Temperature Range:
-20 to 350 Deg F
UL Listed:
Yes
UPC:
690291028038