This product requires certification to purchase.

1-1/4 x 1 in. Copper Coupling

You last purchased this on
 

1-1/4 x 1 in. Copper Coupling

  • Fast #
  • Part #CRCHG
  • Item #11532
  • Manufacturer Part #9001750
3.3 out of 5 Customer Rating
You last purchased this on
 

1-1/4 x 1 in. Copper Coupling

  • Fast #
  • Part #CRCHG
  • Item #11532
  • Manufacturer Part #9001750
3.3 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 25 Case: 250 Pallet: 6000
Log in or Create an Account to see product availability.
  • Pick Up: 21 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Wrot copper
  • Unaffected by sunlight, has no special storage requirements and cannot produce toxic fumes in a fire
  • Nonflammable
  • Biostatic and inhibits bacterial growth on its surface
  • Lightweight, strong and corrosion resistant
  • CSA B125, NSF/ANSI Standard 61
  • Requires Certification

Specifications

ANSI:
ANSI 372, ANSI 61
ASME:
ASME B16.22
ASTM:
ASTM B-75 Alloy C12200
Clean Bagged:
No
End Connection 1:
Female Sweat
End Connection 2:
Female Sweat
End Connections:
Female Sweat
FM Approved:
No
Fitting Size 1:
1-1/4 in
Fitting Size 2:
1 in
Fitting Sizes:
1-1/4 in x 1 in
Fitting Type:
Coupling
IAPMO Listed:
No
Length:
2-27/100 in
Material:
Wrot Copper
Material Type:
C12200
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Origin:
Domestic
Pressure - Maximum:
700 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
UL Listed:
UL 207
Weight:
0.16 lb