1-1/4 x 10 ft. Threaded Schedule 40 Global Galvanized Carbon Steel Pipe
1-1/4 x 10 ft. Threaded Schedule 40 Global Galvanized Carbon Steel Pipe
Package Quantity Info:
Foot: 1 Stick: 10 Bundle: 10 Lift: 420-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Import
Specifications
- ASTM:
- ASTM A-53A
- Application:
- Residential
- Coating:
- Galvanized
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- Grade:
- A
- Length:
- 10 ft
- Material:
- Carbon Steel
- Origin:
- Global
- Schedule Class:
- 40