1-1/4 x 12 in. MNPT Red Brass Nipple
1-1/4 x 12 in. MNPT Red Brass Nipple
Frequently Purchased Together
Product Details
Product Details
- Material: brass
- Domestic
-
Lead Law Compliant
Documents
Specifications
- ASTM:
- ASTM B687-88
- End Connection 1:
- MPT
- End Connection 2:
- MPT
- End Connections:
- MPT
- Fitting Size 1:
- 1-1/4 in
- Fitting Size 2:
- 1-1/4 in
- Fitting Sizes:
- 1-1/4 in
- Fitting Type:
- Straight, Nipple
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 12 in
- Material:
- Red Brass
- Maximum Temperature:
- 400
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - Maximum:
- 140 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Schedule Class:
- 40
- Temperature Range:
- 100 to 400 Deg F