1-1/4 x 3/4 in. FTG x FIP Copper Flush Bushing
1-1/4 x 3/4 in. FTG x FIP Copper Flush Bushing
Package Quantity Info:
Each: 1 Inner Pack: 20 Case: 200 Pallet: 7200-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Product Details
-
Lead Law Compliant
Specifications
- End Connection 1:
- Fitting
- End Connection 2:
- FIPS
- End Connections:
- Fitting x FIPS
- Fitting Size 1:
- 1-1/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 1-1/4 in x 3/4 in
- Fitting Type:
- Reducing
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Copper