This product requires certification to purchase.

1-1/4 x 3/4 in. Threaded Forged Steel Reducing Hex Bushing

You last purchased this on
 

1-1/4 x 3/4 in. Threaded Forged Steel Reducing Hex Bushing

  • Fast #
  • Part #IHDFSTBHF
  • Item #4476930
4 out of 5 Customer Rating
You last purchased this on
 

1-1/4 x 3/4 in. Threaded Forged Steel Reducing Hex Bushing

  • Fast #
  • Part #IHDFSTBHF
  • Item #4476930
4 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Clean Bagged:
No
Coating:
Hot Dipped Galvanized
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
FM Approved:
No
Fitting Size 1:
1-1/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
1-1/4 in x 3/4 in
Fitting Type:
Bushing, Hex, Reducing
IAPMO Listed:
No
Material:
Forged Steel
NSF Certified:
No
Origin:
Global
UL Listed:
No