This product requires certification to purchase.

1-1/4 x 3/4 x 1-1/4 in. Sweat x FNPT x Sweat Bronze Reducing Tee

You last purchased this on
 

1-1/4 x 3/4 x 1-1/4 in. Sweat x FNPT x Sweat Bronze Reducing Tee

  • Fast #
  • Part #CCFCTHFH
  • Item #379394
  • Manufacturer Part #B160750
5 out of 5 Customer Rating
You last purchased this on
 

1-1/4 x 3/4 x 1-1/4 in. Sweat x FNPT x Sweat Bronze Reducing Tee

  • Fast #
  • Part #CCFCTHFH
  • Item #379394
  • Manufacturer Part #B160750
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 5 Case: 50 Pallet: 2000
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Cast Copper
  • End Connections: Sweat x Female x Sweat
  • Flanged and flared fitting options available
  • Threaded and drop ear fitting options
  • Special shapes available
  • Easy to solder
  • CSA B125, NSF/ANSI Standard 61
  • Dezincification resistant
  • Use in U.S. drinking water applications is prohibited after January 3, 2014
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications


Specifications

ASME:
ASME B16.18
ASTM:
ASTM B-584 Alloy C84400
End Connection 1:
Sweat
End Connection 2:
FNPT
End Connection 3:
Sweat
End Connections:
Sweat x FNPT x Sweat
Fitting Size 1:
1-1/4 in
Fitting Size 2:
3/4 in
Fitting Size 3:
1-1/4 in
Fitting Sizes:
1-1/4 in x 3/4 in x 1-1/4 in
Fitting Type:
Reducing, Tee
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Material:
Bronze
Material Type:
C84400
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov