This product requires certification to purchase.

1-1/4 x 3 - 4 in. NPT Import Threadolet

You last purchased this on
 

1-1/4 x 3 - 4 in. NPT Import Threadolet

  • Fast #
  • Part #A0870005345
  • Item #7043956
  • Manufacturer Part #0870005345
4.1 out of 5 Customer Rating
You last purchased this on
 

1-1/4 x 3 - 4 in. NPT Import Threadolet

  • Fast #
  • Part #A0870005345
  • Item #7043956
  • Manufacturer Part #0870005345
4.1 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 45 Case: 90 Pallet: 1620
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

Clean Bagged:
No
End Connection 1:
Threaded
End Connections:
Threaded
Fits Pipe Size:
3 in - 4 in
Fitting Type:
Threadolet
Material:
Carbon Steel
Outlet Size (in):
1.25