1-1/4 x 30 in. Threaded Schedule 40 Galvanized Global Carbon Steel Pipe
1-1/4 x 30 in. Threaded Schedule 40 Galvanized Global Carbon Steel Pipe
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Material: carbon steel
- Coating: Galvanized
- Threaded
- Import
Documents
Specifications
- ASME:
- ASME B1.20.1
- ASTM:
- ASTM A-53, ASTM A-53M, ASTM A-733
- Application:
- Residential
- Coating:
- Galvanized
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- Length:
- 30 in
- Material:
- Carbon Steel
- Origin:
- Global
- Pipe Wall Type:
- Welded
- PipeTubing Size:
- 1-1/4 in
- Schedule Class:
- 40