1-1/4 x 36 in. x 8 mil MPT x Plain End SDR 10 Steel, HDPE and Polyethylene Anodeless Riser
1-1/4 x 36 in. x 8 mil MPT x Plain End SDR 10 Steel, HDPE and Polyethylene Anodeless Riser
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- ANSI:
- ANSI B1.20.1
- ASTM:
- ASTM A-513, ASTM A-53, ASTM B-117, ASTM D-1598, ASTM D-1599, ASTM D-2000, ASTM D-2513, ASTM D-638, ASTM E-515, ASTM F-1588, ASTM F-1973, ASTM G-14, ASTM G-8
- CSA Certified:
- CSA B137.4
- Coating:
- Fusion Bonded Epoxy
- End Connection 1:
- MPT
- End Connection 2:
- Plain End
- End Connections:
- MPT x Plain End
- Fitting Size 1:
- 1-1/4 in
- Fitting Size 2:
- 1-1/4 in
- Fitting Sizes:
- 1-1/4 in
- Fitting Type:
- Riser, Straight
- Length:
- 36 in
- Material:
- Plastic, Steel
- Material Type:
- HDPE, Polyethylene
- Schedule Class:
- SDR 10
- Wall Thickness:
- 8 mil