1-1/4 x 4-3/4 in. Plastic Pipe
1-1/4 x 4-3/4 in. Plastic Pipe
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Length:
- 4-3/4 in
- Material:
- Plastic
- NSF Certified:
- No
- PipeTubing Size:
- 1-1/4 in