This product requires certification to purchase.

1-1/4 x 4 in. MNPT Seamless Brass Nipple

You last purchased this on
 

1-1/4 x 4 in. MNPT Seamless Brass Nipple

  • Fast #
  • Part #DBRNHP
  • Item #4633330
  • Manufacturer Part #2020-400
4.9 out of 5 Customer Rating
You last purchased this on
 

1-1/4 x 4 in. MNPT Seamless Brass Nipple

  • Fast #
  • Part #DBRNHP
  • Item #4633330
  • Manufacturer Part #2020-400
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

End Connection 1:
MPT
End Connection 2:
MPT
End Connections:
MPT
Fitting Size 1:
1-1/4 in
Fitting Size 2:
1-1/4 in
Fitting Sizes:
1-1/4 in
Fitting Type:
Nipple, Straight, Seamless
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
4 in
Material:
Brass
Origin:
Domestic
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Schedule Class:
40