1-1/4 x 5/8 in. Copper Coupling
1-1/4 x 5/8 in. Copper Coupling
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Lead-free*
- Dezincification resistant
- The reducing coupling features solder cups.
- The fitting provides a means of connecting larger size tube to smaller size tube.
Specifications
- ANSI:
- ANSI B16.22 2001, ANSI B16.18 2001, ANSI B16.29 2001, ANSI B16.23 2002, ANSI B16.24 2001, ANSI B16.15 1985, ANSI B16.50 2001
- ASME:
- ASME B16.22 2001, ASME B16.18 2001, ASME B16.29 2001, ASME B16.23 2002, ASME B16.24 2001, ASME B16.15 1985, ASME B16.50 2001
- ASTM:
- ASTM B-152 Alloy C1100, ASTM B-84, ASTM B-75 Alloy C12200
- Clean Bagged:
- No
- End Connection 1:
- Female Sweat
- End Connection 2:
- Female Sweat
- End Connections:
- Female Sweat
- FM Approved:
- No
- Fitting Size 1:
- 1-1/4 in
- Fitting Size 2:
- 5/8 in
- Fitting Sizes:
- 1-1/4 in x 5/8 in
- Fitting Type:
- Coupling
- IAPMO Listed:
- No
- Length:
- 2-19/100 in
- Material:
- Wrot Copper
- Material Type:
- C12200
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- UL Listed:
- No