This product requires certification to purchase.

1-1/4 x 5 in. Extra Heavy Domestic Hot Dipped Galvanized Carbon Steel Nipple

You last purchased this on
 

1-1/4 x 5 in. Extra Heavy Domestic Hot Dipped Galvanized Carbon Steel Nipple

  • Fast #
  • Part #GHDXSNHS
  • Item #4475893
4.7 out of 5 Customer Rating
You last purchased this on
 

1-1/4 x 5 in. Extra Heavy Domestic Hot Dipped Galvanized Carbon Steel Nipple

  • Fast #
  • Part #GHDXSNHS
  • Item #4475893
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Coating:
Hot Dipped Galvanized
FM Approved:
No
Fitting Size 1:
1-1/4 in
Fitting Size 2:
1-1/4 in
Fitting Sizes:
1-1/4 in
Fitting Type:
Nipple
IAPMO Listed:
No
Length:
5 in
Material:
Carbon Steel
NSF Certified:
No
Origin:
Domestic
Schedule Class:
80
UL Listed:
No