1-1/4 x 5 in. PVC Schedule 80 Nipple
1-1/4 x 5 in. PVC Schedule 80 Nipple
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- ANSI:
- ANSI 14, ANSI 61
- ASTM:
- ASTM D-1784, ASTM D-2464, ASTM D-2467
- Clean Bagged:
- No
- End Connection 1:
- MPT
- End Connection 2:
- FPT
- End Connections:
- MIPT
- FM Approved:
- No
- Fitting Size 1:
- 1-1/4 in
- Fitting Size 2:
- 1-1/4 in
- Fitting Sizes:
- 1-1/4 in
- Fitting Type:
- Nipple
- Length:
- 5 in
- Material:
- Plastic
- Material Type:
- PVC
- Maximum Temperature:
- 140
- NSF:
- NSF 14, NSF 61
- NSF Certified:
- Yes
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Schedule Class:
- 80