This product requires certification to purchase.

1-1/4 x 9 in. Weld Schedule 40 Global Galvanized Carbon Steel Nipple

You last purchased this on
 

1-1/4 x 9 in. Weld Schedule 40 Global Galvanized Carbon Steel Nipple

  • Fast #
  • Part #IGNHY
  • Item #406972
  • Manufacturer Part #MN-ZNG069
4.7 out of 5 Customer Rating
You last purchased this on
 

1-1/4 x 9 in. Weld Schedule 40 Global Galvanized Carbon Steel Nipple

  • Fast #
  • Part #IGNHY
  • Item #406972
  • Manufacturer Part #MN-ZNG069
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 15 Case: 30 Pallet: 1440
Looking for compatible parts?

Frequently Purchased Together

Product Details

Product Details

  • Material: carbon steel
  • Coating: Galvanized
  • Import
  • Requires Certification

Specifications

ASME:
ASME B1.20.1
ASTM:
ASTM A-53, ASTM A-53M, ASTM A-733
Application:
Residential
Coating:
Galvanized
End Connection 1:
MPT
End Connection 2:
MPT
End Connections:
MPT
FM Approved:
No
Fitting Size 1:
1-1/4 in
Fitting Size 2:
1-1/4 in
Fitting Sizes:
1-1/4 in
Fitting Type:
Nipple
IAPMO Listed:
No
ISO:
ISO 9001:2000
Length:
9 in
Material:
Carbon Steel
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Origin:
Global
Schedule Class:
40
UL Listed:
No