1-1/4X48 Galvanized Ready CUT Pipe Threaded Both Ends
1-1/4X48 Galvanized Ready CUT Pipe Threaded Both Ends
Frequently Purchased Together
Product Details
Product Details
- 150 psi @72°F
- 150 psi @366°F for steam
- Multiple-shell construction prevents heat transfer
- 2.5 gpm @ 80 Psi
- Swivel connect prevents hose twisting
- Integrated GrohClick snap coupling
Documents
Specifications
- ASME:
- ASME B1.20.1
- Coating:
- Galvanized
- End Connection 1:
- Threaded
- End Connection 2:
- MPT
- End Connections:
- Threaded x MPT
- Length:
- 4 ft
- Material:
- Carbon Steel