This product requires certification to purchase.

1-1/8 in. OD x 50 ft. Copper Refrigeration Coil

You last purchased this on
 

1-1/8 in. OD x 50 ft. Copper Refrigeration Coil

  • Fast #
  • Part #DRT118
  • Item #7183057
  • Manufacturer Part #DRT118
4.8 out of 5 Customer Rating
You last purchased this on
 

1-1/8 in. OD x 50 ft. Copper Refrigeration Coil

  • Fast #
  • Part #DRT118
  • Item #7183057
  • Manufacturer Part #DRT118
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Copper Tubing Temper:
Soft
Diameter - Outside:
1-1/8 in
Length:
50 ft
NSF Certified:
No
Product Type:
Refrigeration Tubing