1-1/2 x 9-1/2 in. Brass Slip Joint Nut and Offset Trap
1-1/2 x 9-1/2 in. Brass Slip Joint Nut and Offset Trap
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Dearborn® double slip joint trap offset extension tubes are manufactured in 17 or 20 gauge brass for use in tubular drain applications
- Equipped with a special 30 ft. inflation hose, read-back line and gauge
- A repair kit is available to fix small tears and punctures
- Brass or chrome finish
- Includes 2 nuts and 2 rubber washers
Documents
Specifications
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Connection Type:
- Slip-Joint
- Diameter:
- 1-1/2 in
- Gauge (metal):
- 17 ga
- Length:
- 9-1/2 in
- Material:
- Brass
- Product Type:
- Nut, Offset Trap
- Proposition 65:
- WARNING: Cancer -www.P65Warnings.ca.gov