This product requires certification to purchase.

1-1/2 in. x 300 ft. SDR 9 HDPE Tubing in Blue

You last purchased this on
 

1-1/2 in. x 300 ft. SDR 9 HDPE Tubing in Blue

  • Fast #
  • Part #PEC9BJ3004710
  • Item #4396633
  • Manufacturer Part #PEP15041010009
4.1 out of 5 Customer Rating
You last purchased this on
 

1-1/2 in. x 300 ft. SDR 9 HDPE Tubing in Blue

  • Fast #
  • Part #PEC9BJ3004710
  • Item #4396633
  • Manufacturer Part #PEP15041010009
4.1 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing
$1.00 per FOOT

Package Quantity Info:

FT: 1 RL: 300
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM D-2737-12
Application:
Water Supply
Color Finish Name:
Blue
Diameter - Inside 1:
1-13/50 in
End Connection 1:
Plain End
End Connection 2:
Plain End
End Connections:
Plain End
FM Approved:
No
Fire Suppression System Rated:
No
Length:
300 ft
Material:
Plastic
Material Type:
HDPE
Maximum Temperature:
140
NSF:
NSF 14, NSF 16
NSF Certified:
Yes
PipeTubing Size:
1-1/2 in
Pressure - Maximum:
250 psi
Pressure Class:
250#
Schedule Class:
SDR 9
Wall Thickness:
0.181 in